Universal axial extractor 1/2 inch
For detailed information, other images and documents, please select individual articles from the following table.
Universal axial extractor 1/2 inch
Specific wrench suitable for removing most axial ball joints and inner tie rod ends (precaps).
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made of high-strength chrome-molybdenum steel.
- Tempered and phosphated for corrosion protection.
- 1/2 inch ratchet. For use with a 1/2 inch dial torque wrench.
- Holds rod ends from 22 mm to 55 mm.
- Two hardened rings for a firm grip and high torque.
- Serrated clamping element prevents slipping.
- Fits and removes all types of axles, including round arms (without flats).
Application area
- Designed to remove most precaps (axial ball joints or inner tie rod ends). Fits and removes round nuts with two flats, round nuts without flats, octagonal nuts and hex nuts with diameters from 25 to 55 mm.
- For European, Asian, American and off-road cars, trucks and vans, and more.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!